3/8 in. Compression Dial Angle Supply Stop Valve in Stainless
3/8 in. Compression Dial Angle Supply Stop Valve in Stainless
Frequently Purchased Together
Product Details
Product Details
- Polish your bath’s aesthetic with a stylish, angled supply stop that perfectly matches delta faucet finishes
- Easily coordinate with other delta products and accessories
- Replace unsightly supply stops with sink fittings you'll want to showcase
- Durable brass construction
- 1/4 turn stainless steel ball valve
- 1/2-inch nominal compression inlet connection
- 3/8-inch OD compression outlet connection
- Includes wall escutcheon and 5-inch supply tube cover
- Backed by Delta Faucet's lifetime limited warranty
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Handle Material:
- Brass
- Handle Type:
- Dial
- Height:
- 2-3/4 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.79 lb
- Width:
- 7-14/25 in