3/8 in. Compression Mixing Valve
3/8 in. Compression Mixing Valve
Frequently Purchased Together
Product Details
Product Details
- 95 to 120 Deg F outlet temperature range
- Check valves on inlets
- Thermostatic element senses the outlet water temperature and reacts to maintain a constant delivery temperature even under changing flows or variations in supply temperatures or pressures
- Integral check valves in hot and cold inlets to prevent crossflow
- Maximum working pressure 230 psi - Pressure difference between hot and cold shall be less than 20%
- Outlet flow reduced to a trickle in the event of a cold water supply failure
- Snap-on cover over a spindle mechanism that requires a special tool to adjust temperature, this special tool is provided with each valve
- Regulating piston made from engineered polymer
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.1070
- ASSE Standards:
- ASSE 1070
- Application:
- Commercial
- CSA Certified:
- CSA B125.3, CSA B125.70
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Flow Rate:
- 5.8 gpm
- Height:
- 4-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Pressure - Maximum:
- 230 psi
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Body Material:
- Forged Brass
- Valve Size:
- 3/8 in
- Valve Type:
- Thermostat Mixing Valve
- WaterSense Labeled:
- No