This product requires certification to purchase.

3/8 in. Compression Quarter Turn Angle Supply Stop Valve in Champagne Bronze

You last purchased this on
 
Delta Faucet

3/8 in. Compression Quarter Turn Angle Supply Stop Valve in Champagne Bronze

  • Fast #
  • Part #DDT022201CZ
  • Item #10002424
  • Manufacturer Part #DT022201-CZ
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

3/8 in. Compression Quarter Turn Angle Supply Stop Valve in Champagne Bronze

  • Fast #
  • Part #DDT022201CZ
  • Item #10002424
  • Manufacturer Part #DT022201-CZ
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Polish your bath’s aesthetic with a stylish, angled supply stop that perfectly matches Delta Faucet finishes
  • Easily coordinate with other Delta products and accessories
  • Replace unsightly supply stops with sink fittings you'll want to showcase
  • Durable brass construction
  • 1/4 turn stainless steel ball valve
  • 1/2-inch nominal compression inlet connection
  • 3/8-inch OD compression outlet connection
  • Includes wall escutcheon and 5-inch supply tube cover
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Handle Material:
Brass
Handle Type:
Quarter Turn
Height:
7-3/4 in
Length:
3 in
Material:
Brass
Number of Handles:
Single Handle
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Recommended Valve Application:
Residential
Valve Body Material:
Brass
Valve Size:
3/8 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.917 lb
Width:
3 in