3/8 in. Diverter Assembly
3/8 in. Diverter Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 4200-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For two handle kitchen deck faucets
- Lead free diverter
- Lead Law Compliant
- For single handle kitchen faucets
Documents
Specifications
- Brand Model Compatibility:
- RP320
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3/8 in
- GSA Approved:
- No
- Height:
- 1 in
- Material:
- Brass, Plastic
- NSF Certified:
- No