This product requires certification to purchase.

3-1/2 in. Plastic Button for Signature® 140, 142, 440 and 442 Series

You last purchased this on
 
Delta Faucet

3-1/2 in. Plastic Button for Signature® 140, 142, 440 and 442 Series

  • Fast #
  • Part #DRP28906
  • Item #986841
  • Manufacturer Part #RP28906
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

3-1/2 in. Plastic Button for Signature® 140, 142, 440 and 442 Series

  • Fast #
  • Part #DRP28906
  • Item #986841
  • Manufacturer Part #RP28906
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6498
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Description: Red/Blue button
  • Easily replaces existing hot/cold indicator
  • Compatible with Classic and Talbott single-handle kitchen faucets
  • Backed by Delta faucet's lifetime limited warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Signature® 140, 142, 440 and 442 Series
CARB OTC LEED Compliant:
No
Color Finish Category:
Reds
Color Finish Name:
Red/Blue
Faucet Part Type:
Button
GSA Approved:
No
Height:
11/32 in
IAPMO Listed:
No
Length:
3-1/2 in
Material:
Plastic
NSF Certified:
No