3-1/2 in. Plastic Gasket in Grey
3-1/2 in. Plastic Gasket in Grey
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Grey
- Faucet Part Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Global
- WaterSense Labeled:
- No