3-1/8 in. Plastic Stem Extender in White
3-1/8 in. Plastic Stem Extender in White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stem extender
- Fits two handle tub and shower valves
- Includes screw
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Tub and Shower
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3/4 in
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Delta
- Height:
- 3 in
- Length:
- 3-1/8 in
- Material:
- Plastic
- WaterSense Labeled:
- No
- Width:
- 3/4 in