3-7/8 x 2-14/25 in. 15A Air Switch with Dual Outlet in Arctic Stainless
3-7/8 x 2-14/25 in. 15A Air Switch with Dual Outlet in Arctic Stainless
Frequently Purchased Together
Product Details
Product Details
- Delta Air Switches can easily be mounted to your sink or countertop
- A decorative alternative to the light switch on the wall
- Delta Air Switches have a second plug-in available for an additional device
- Pairs with any garbage disposal that plugs into a wall outlet
- For indoor use only
- Intended to be used at room temperature
- Plug into grounded, GFCI electrical outlet
- Push button installs in 1-1/4 in. diameter hole
- Includes power module with two grounded outlets, air tubing (6 ft. length), and push button with decorative finish
- Press and release the air transmitter button to transfer power from receptacle A to receptacle B
Specifications
- AMP:
- 15
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Diameter:
- 2-14/25 in
- Height:
- 3-69/100 in
- Material:
- Plastic
- Product Type:
- Switch
- UL Listed:
- Yes
- Volts:
- 120V