This product requires certification to purchase.

3 in. Hole Cover Polished Chrome

You last purchased this on
 
Delta Faucet

3 in. Hole Cover Polished Chrome

  • Fast #
  • Part #DRP3816
  • Item #27239
  • Manufacturer Part #RP3816
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

3 in. Hole Cover Polished Chrome

  • Fast #
  • Part #DRP3816
  • Item #27239
  • Manufacturer Part #RP3816
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 4680
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Genuine Delta® repair part
  • Covers up to 8" center holes
  • Includes set screws
  • For shower applications
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Faucet Hole Cover
NSF Certified:
No
Width:
3 in