4-3/10 in. Metal Handle Kit in Polished Chrome
4-3/10 in. Metal Handle Kit in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Description: Metal Lever Handles w/Screws
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Two Handle
- Width:
- 1 in