4 gpm 2-Hole Wall Mount Service Sink Faucet with Double Lever Handle and Body Mounted Angle Vacuum Breaker in Polished Chrome
4 gpm 2-Hole Wall Mount Service Sink Faucet with Double Lever Handle and Body Mounted Angle Vacuum Breaker in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Not for potable water
- HEAVY-DUTY CAST BRASS two handle wallmount service sink faucet
- 203mm (8 in.) centers, polished chrome plated finish
- Integral check stops
- HEAVY DUTY 1/2 in. IPS BRASS PIPE rigid pail hook spout
- Hose thread outlet
- ADA compliant color indexed handles with vandal resistant screws
- CER-TECK 1/4 turn ceramic structures
- 10.5 in. (267 mm) spout with top/bottom brace
- Body mounted vacuum breaker
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 4.0 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 10-1/2 in
- Spout Type:
- Low Arc
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No