4 in. Plastic Glass Rinser Cover in Matte Black
4 in. Plastic Glass Rinser Cover in Matte Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4 in
- Height:
- 1-1/8 in
- Length:
- 4 in
- Material:
- Plastic
- Width:
- 4 in