4 in. Prefab Round Shower Drain in Champagne Bronze
4 in. Prefab Round Shower Drain in Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Easily coordinate with other Delta products and accessories
- Perfect for finish matching or calculated mixing
- Brass body and drain gate
- Snap-in drain gate
- For use with preformed shower stall bases
- Includes 2" plastic pipe gasket/bushing
- For use with 2" metal or plastic pipe
- Backed by Delta faucet's lifetime limited warranty
Specifications
- ASME:
- ASME A112.18.2
- Drain Base Height:
- 2 in
- Drain Base Material:
- Brass
- Drain Base Width:
- 4-1/4 in
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 3-1/8 in
- Grate Color Finish:
- Champagne Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Grate Style:
- Round
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.