This product requires certification to purchase.

4 in. Tile-In Round Shower Drain in Matte Black

Delta Faucet

4 in. Tile-In Round Shower Drain in Matte Black

  • Fast #
  • Part #DDT061411BL
  • Item #10071447
  • Manufacturer Part #DT061411-BL
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

4 in. Tile-In Round Shower Drain in Matte Black

  • Fast #
  • Part #DDT061411BL
  • Item #10071447
  • Manufacturer Part #DT061411-BL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Easily coordinate with other Delta products and accessories
  • Perfect for finish matching or calculated mixing
  • PVC and brass construction
  • Upper body is adjustable to allow for easy height adjustment
  • For use with tile installations
  • Removable strainer grate
  • 2-inch PVC pipe connection
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Adjustable:
Yes
CSA Certified:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Drain Base Height:
4-1/16 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
6-1/8 in
Drain Grate Material:
Brass
Fits Pipe Size:
2-3/8 in
Grate Diameter:
4-7/16 in
Grate Shape:
Round
Length:
4-1/16 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
195205060772