48 in. Grab Bar in Brilliance Stainless
48 in. Grab Bar in Brilliance Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 48" long, 1 1/2" wide
- Concealed mounting - mounting hardware included
- 3" diameter flanges
- 1 1/2" wall clearance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Height:
- 3 in
- Installation Type:
- Concealed Screw
- Length:
- 48 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Weight Capacity:
- 500 lb
- Width:
- 1-1/2 in