5-1/2 in. Shower Arm in Brilliance® Stainless
5-1/2 in. Shower Arm in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5640-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 5-1/2 in. long shower arm
- 1/2 in. IPS male threads
- Wall-mount
- Brass construction
- Backed by Delta Faucet’s Lifetime Limited Warranty
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 5-3/4 in
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Delta
- Fits Model:
- T14085, T14285, T14485, 1435, 1485
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 11/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No