5-1/8 in. Brass Escutcheon
5-1/8 in. Brass Escutcheon
Frequently Purchased Together
Product Details
Product Details
- Escutcheon dimensions: 8-1/8 in. H x 13 in. W
- Covers up to 8 in. center holes
- Two screw holes
- Includes screws
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Escutcheon Style:
- Shallow Box
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 8-11/50 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 13 in