This product requires certification to purchase.

5-3/4 in. Shower Arm in Matte Black

Delta Faucet

5-3/4 in. Shower Arm in Matte Black

  • Fast #
  • Part #DRP6023BL
  • Item #7958173
  • Manufacturer Part #RP6023BL
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

5-3/4 in. Shower Arm in Matte Black

  • Fast #
  • Part #DRP6023BL
  • Item #7958173
  • Manufacturer Part #RP6023BL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 972
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Faucet Part Type:
Shower Arm
Fits Brand:
Delta
Fits Model:
Dryde™ Monitor® 14 Series T14051, T14251, T14251-H2O, T14451
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
69/100 in
Installation Type:
Wall Mount
Length:
5-3/4 in
Material:
Brass
UPC:
034449937559
Width:
69/100 in