5 in. Brass Valve
5 in. Brass Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial
- Cartridge Type:
- Metering
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Delta
- Flow Rate:
- 0.5 gpm
- Material:
- Brass