60 in. Wall Mount Curved Shower Rod in Chrome
60 in. Wall Mount Curved Shower Rod in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1 in
- Height:
- 2-1/16 in
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Stainless Steel
- Product Type:
- Shower Rod
- Shape:
- Curved
- Width:
- 2-3/4 in