Renovation Kit
600 Series Renovation Kit
Frequently Purchased Together
Product Details
Product Details
- Kits to update old 600 series Tub and Shower trim pieces in chrome, RB and SS.
- Includes the following RPs within the kit: RP17443 - lever handle; RP5883 - escutcheon; RP1050 - cap; RP5893 - sleeve; RP196 - escutcheon screws; RP20111 - conversion ball; RP4993 - seats & springs; RP188 - cam and packing.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- 600 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Origin:
- Domestic