Renovation Kit in Stainless Steel
600 Series Renovation Kit in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Kits to update old 600 series Tub and Shower trim pieces in chrome, RB and SS.
- Includes the following RPs within the kit: - lever handle; RP5883SS - escutcheon; RP1050SS - cap; RP5893SS - sleeve; RP196SS - escutcheon screws; RP20111 - conversion ball; RP4993 - seats & springs; RP188 - cam and packing.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- 600 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Origin:
- Domestic