This product requires certification to purchase.

7/16 in. Ceramic Seat and Spring Kit for DRP8230

You last purchased this on
 
Delta Faucet

7/16 in. Ceramic Seat and Spring Kit for DRP8230

  • Fast #
  • Part #DRP10700
  • Item #184298
  • Manufacturer Part #RP10700
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

7/16 in. Ceramic Seat and Spring Kit for DRP8230

  • Fast #
  • Part #DRP10700
  • Item #184298
  • Manufacturer Part #RP10700
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4999
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For DRP8230 Ceramic stem unit
  • Seats, O-rings, springs (2)
  • Requires Certification

Specifications

Brand Model Compatibility:
DRP8230
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
7/16 in
Faucet Part Type:
Seat and Spring Kit
Height:
1/4 in
Material:
Ceramic