This product requires certification to purchase.

7 in. Acrylic Handle in Clear

You last purchased this on
 
Delta Faucet

7 in. Acrylic Handle in Clear

  • Fast #
  • Part #DRP2390
  • Item #4162
  • Manufacturer Part #RP2390
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

7 in. Acrylic Handle in Clear

  • Fast #
  • Part #DRP2390
  • Item #4162
  • Manufacturer Part #RP2390
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1566
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Clear two handle knob
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
Clear
Faucet Part Type:
Handle
Handle Type:
Knob
Material:
Plastic
Material Type:
Acrylic
Number of Handles:
Single Handle
Origin:
Domestic