7 in. Metal Escutcheon and Gasket Kit in Chrome
7 in. Metal Escutcheon and Gasket Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 10000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with Delta's Modern and Ara bath collections
- 6 in. width covers extra sink holes
- Includes gasket
- Single-hole mounting
- Genuine Delta repair part
- Lifetime limited warranty
- Optional deck plate for use with Modern bathroom faucets
- Backed by Delta faucet's lifetime limited warranty
Documents
Specifications
- Brand Model Compatibility:
- Modern 567LF Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 3/16 in
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Width:
- 3-1/2 in