7 in. Metal Escutcheon and Gasket Kit in Matte Black
7 in. Metal Escutcheon and Gasket Kit in Matte Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 19/100 in
- Material:
- Metal
- Origin:
- Global
- Width:
- 6-19/50 in