This product requires certification to purchase.

7 in. Shower Arm in SpotShield® Brushed Nickel

You last purchased this on
 
Delta Faucet

7 in. Shower Arm in SpotShield® Brushed Nickel

Brand image
You last purchased this on
 
Delta Faucet

7 in. Shower Arm in SpotShield® Brushed Nickel

  • Fast #
  • Part #DRP40593SP
  • Item #8050748
  • Manufacturer Part #RP40593SP
5 out of 5 Customer Rating
1/2 x 7 in. MNPT Solid Brass Shower Arm

X Points
Color Finish Name: SpotShield Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
SpotShield® Brushed Nickel
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Faucet Part Type:
Shower Arm
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-97/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
81/100 in


Customers Also Bought
1–6 of 18 items
Part #DH559RB
Item #8111711
5 out of 5 Customer Rating
Requires Certification
Part #DRP6025KS
Item #8098572
3.6 out of 5 Customer Rating
Requires Certification
Part #DRP6023KS
Item #8950992
3.9 out of 5 Customer Rating
Requires Certification
Part #DU4985CZPK
Item #8098412
5 out of 5 Customer Rating
Requires Certification
Part #DU495D60PK
Item #4275149
5 out of 5 Customer Rating
Requires Certification
Part #DRP6025SSPR
Item #9530066
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP6023SSPR
Item #9529868
5 out of 5 Customer Rating
Requires Certification
Part #DRP43028
Item #2370941
5 out of 5 Customer Rating
Requires Certification
Part #DU4985CZPK
Item #8098412
5 out of 5 Customer Rating
Requires Certification
Part #DRP52144SS
Item #3573283
4.8 out of 5 Customer Rating
Requires Certification
Part #DU1010PK
Item #4275168
4 out of 5 Customer Rating
Requires Certification
Part #DRP53237
Item #3628662
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing