7 in. Single Handle in Polished Chrome
7 in. Single Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36 Pallet: 1440-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single metal lever handle kit
- Color/Finish: Chrome
- Includes set screw
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-1/8 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No
- Width:
- 2-7/8 in