8 in. Metal Escutcheon for Polished Chrome
8 in. Metal Escutcheon for Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 350-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits Delta® non-diverter tub/shower valves models 600/1600
- Includes plate and screws
Specifications
- Brand Model Compatibility:
- 600 and 1600 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- Length:
- 8 in
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No