Acrylic Handle Kit
Acrylic Handle Kit
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Delta acrylic handle repair kit RP3616
- Contains springs, seats, o-rings, cam, wrench, ball and instructions
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- lucite and Peerless® single handle faucets
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Brass
- Height:
- 1-19/100 in
- Material:
- Plastic
- Material Type:
- Acrylic
- WaterSense Labeled:
- No
- Width:
- 3-22/25 in