This product requires certification to purchase.

Multi Function Hand Shower in Venetian Bronze

You last purchased this on
 
Delta Faucet

ActivTouch® Multi Function Hand Shower in Venetian Bronze

  • Fast #
  • Part #D51900RB
  • Item #7043134
  • Manufacturer Part #51900-RB
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

ActivTouch® Multi Function Hand Shower in Venetian Bronze

  • Fast #
  • Part #D51900RB
  • Item #7043134
  • Manufacturer Part #51900-RB
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Supports up to 500 pounds of force
  • Mounting on wood blocking behind all wall surfaces is preferable
  • Non-rotating bars help to increase stability
  • Retrievable wall anchor included for easy removal
  • Grab/slide bar diameter is 1-1/4 in.
  • Offered in a variety of finishes and lengths
  • WaterSense® certification promotes water conservation
  • Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
  • ActivTouch offers numerous spray options and a non-slip grip handle
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
ActivTouch®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Faucet Valve Type:
Double Check Valve
Hand Shower Flow Rate:
1.75 gpm
Height:
9-15/16 in
Hose Included:
Yes
Hose Length:
82 in
Length:
27 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Massage, Full, Pause
UL Listed:
No
WaterSense Labeled:
Yes