Multi Function Hand Shower in Chrome
ActivTouch® Multi Function Hand Shower in Chrome
Frequently Purchased Together
Product Details
Product Details
- Supports up to 500 pounds of force
- Mounting on wood blocking behind all wall surfaces is preferable
- Non-rotating bars help to increase stability
- Retrievable wall anchor included for easy removal
- Grab/slide bar diameter is 1-1/4 in.
- Offered in a variety of finishes and lengths
- WaterSense® certification promotes water conservation
- Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
- ActivTouch offers numerous spray options and a non-slip grip handle
- Meets standards set by Americans with Disabilities Act (ADA)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- ActivTouch®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Double Check Valve
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-15/16 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 27 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full, Pause
- UL Listed:
- No
- WaterSense Labeled:
- Yes