16 in. Shower Arm Stainless Steel
Addison 16 in. Shower Arm Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- 16" total length
- 1/2" IPS male threads
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Addison
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Diameter:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Length:
- 16 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No