This product requires certification to purchase.

6-Setting Diverter Trim in Venetian Bronze

You last purchased this on
 
Delta Faucet

Addison™ 6-Setting Diverter Trim in Venetian Bronze

  • Fast #
  • Part #DT11992RB
  • Item #4063951
  • Manufacturer Part #T11992-RB
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Addison™ 6-Setting Diverter Trim in Venetian Bronze

  • Fast #
  • Part #DT11992RB
  • Item #4063951
  • Manufacturer Part #T11992-RB
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use with R11000 diverter rough-in
  • Includes valve cartridge
  • Three individual positions, three shared positions
  • Rough-in R11000 sold separately
  • Lifetime limited warranty on parts and finishes for original purchaser
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
Yes
Collection:
Addison™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-3/4 in
Height:
4-1/2 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Material:
Zinc
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No