This product requires certification to purchase.

Single Handle Bar Faucet in Arctic Stainless

You last purchased this on
 
Delta Faucet

Addison™ Single Handle Bar Faucet in Arctic Stainless

  • Fast #
  • Part #D1953LFAR
  • Item #4916243
  • Manufacturer Part #1953LF-AR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Addison™ Single Handle Bar Faucet in Arctic Stainless

  • Fast #
  • Part #D1953LFAR
  • Item #4916243
  • Manufacturer Part #1953LF-AR
5 out of 5 Customer Rating

X Points
Color Finish Name: Arctic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Single hole installation
  • Optional escutcheon available for purchase separately
  • ADA Compliant
  • Standard spout swivels 360degrees
  • Assembled dimensions: 12-5/16" H x 5-3/8" D x 3-5/8" W
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Addison™
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Deck Plate Included:
No
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
12-5/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
3-31/100 in
Spout Reach:
5-19/50 in
Spout Swivel:
360°
Spout Type:
Swivel
UL Listed:
No
WaterSense Labeled:
Yes