10 Kitchen Escutcheon *ALLORA
Allora® 10 Kitchen Escutcheon *ALLORA
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Allora®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield® Stainless
- Depth:
- 2-1/4 in
- Faucet Part Type:
- Escutcheon
- Height:
- 11 in
- Material:
- Metal
- Width:
- 10 in