This product requires certification to purchase.

24 in. Grab Bar in Black Stainless

You last purchased this on
 
Delta Faucet

Angular Modern® 24 in. Grab Bar in Black Stainless

  • Fast #
  • Part #D41924KS
  • Item #8795103
  • Manufacturer Part #41924-KS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Angular Modern® 24 in. Grab Bar in Black Stainless

  • Fast #
  • Part #D41924KS
  • Item #8795103
  • Manufacturer Part #41924-KS
4 out of 5 Customer Rating

X Points
Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 96
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Bath Safety
Base Plate Height:
3 in
Base Plate Width:
3 in
CARB OTC LEED Compliant:
No
Collection:
Angular Modern®
Color Finish Category:
Stainless Steel
Color Finish Name:
Black Stainless
Depth:
3 in
Diameter:
27 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3 in
IAPMO Listed:
No
Length:
27 in
Material:
Stainless Steel
Mount Type:
Wall
NSF Certified:
No
Projection:
2-3/4 in
Width:
27 in