This product requires certification to purchase.

*CVR* P-TUB SPT 8 GPM

You last purchased this on
 
Delta Faucet

Apex *CVR* P-TUB SPT 8 GPM

  • Fast #
  • Part #PRP47841BN
  • Item #3410398
  • Manufacturer Part #RP47841BN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Apex *CVR* P-TUB SPT 8 GPM

  • Fast #
  • Part #PRP47841BN
  • Item #3410398
  • Manufacturer Part #RP47841BN
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1066
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Apex
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Tub Spout
Length:
6 in