Brass Repair Kit for 17 and 27 Series
Apex Brass Repair Kit for 17 and 27 Series
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Apex
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-19/50 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Delta
- Fits Model:
- 17 Series, 27 Series
- GSA Approved:
- No
- Height:
- 3-7/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No