This product requires certification to purchase.

1.2 gpm Rectangular Aerator

You last purchased this on
 
Delta Faucet

Ara® 1.2 gpm Rectangular Aerator

  • Fast #
  • Part #DRP75408
  • Item #4899690
  • Manufacturer Part #RP75408
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Ara® 1.2 gpm Rectangular Aerator

  • Fast #
  • Part #DRP75408
  • Item #4899690
  • Manufacturer Part #RP75408
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification

Specifications

Collection:
Ara®
Flow Rate:
1.5 gpm
Material:
Plastic
Pressure Compensating:
No
WaterSense Labeled:
No