This product requires certification to purchase.

You last purchased this on
 
Delta Faucet

Ara®

  • Fast #
  • Part #DT14067SS
  • Item #4828223
  • Manufacturer Part #T14067-SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Ara®

  • Fast #
  • Part #DT14067SS
  • Item #4828223
  • Manufacturer Part #T14067-SS
5 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single function pressure balance cartridge
  • Order MultiChoice® universal rough-in separately
  • Metal lever handles
  • Handle adjusts temperature
  • Red/blue pad print escutcheon
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
Yes
Collection:
Ara®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Flow Rate:
2.0 gpm
Handle Type:
Lever
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes