This product requires certification to purchase.

Metal Handle in Brilliance Stainless

You last purchased this on
 
Delta Faucet

Ara® Metal Handle in Brilliance Stainless

  • Fast #
  • Part #DRP79166SS
  • Item #4918968
  • Manufacturer Part #RP79166SS
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Ara® Metal Handle in Brilliance Stainless

  • Fast #
  • Part #DRP79166SS
  • Item #4918968
  • Manufacturer Part #RP79166SS
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Ara®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Handle
Handle Type:
Lever
Height:
7-22/25 in
Material:
Metal
Number of Handles:
Single Handle