One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Ara® One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
- 1/2 in. rough-in
- Back-to-back installation capability
- Field adjustable to limit handle rotation into hot water zone
- Adjusts for up to 1 in. wall thickness
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Ara®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Plastic
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Spray
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 8.6 gpm
- Tub Spout Reach:
- 6-1/4 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes