Single Function Showerhead in Matte Black
Ara® Single Function Showerhead in Matte Black
Frequently Purchased Together
Product Details
Product Details
- H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Installs in minutes
- Spray settings include: H2Okinetic® spray
- H2Okinetic® spray creates a shower with more warmth, coverage and intensity
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Ara®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-19/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Length:
- 6 in
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic Technology®
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6 in