This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
Delta Faucet

Ara® One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT14467BL
  • Item #7274604
  • Manufacturer Part #T14467-BL
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Ara® One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT14467BL
  • Item #7274604
  • Manufacturer Part #T14467-BL
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00 Pallet: 144.00
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • WaterSense® certification promotes water conservation
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Ara®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spout Type:
Pull Up
Trim Only:
Yes
Tub Spout Flow Rate:
6.0 gpm
Tub Spout Reach:
6-1/4 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes