Single Handle Vessel Filler Bathroom Sink Faucet in Chrome
Ara® Single Handle Vessel Filler Bathroom Sink Faucet in Chrome
Frequently Purchased Together
Product Details
Product Details
- Open channel spout creates a harmonious waterfall ambiance
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Single hole installation
- Less pop-up
- ADA Compliant
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Channel spout
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Vessel Filler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Ara®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 6-19/50 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 13-19/50 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 13-19/50 in
- Spout Reach:
- 5-19/100 in
- Supply Lines Included:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- Yes