Single Lever Handle Floor Mount Filler Trim Only
Ara® Single Lever Handle Floor Mount Filler Trim Only
Frequently Purchased Together
Product Details
Product Details
- Coordinating hand shower included
- Spray settings include: Adjustable H2OKinetic spray, H2OKinetic spray
- Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
- Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
- Hand shower includes double check valves for backflow protection
- Single hole installation
- Channel spout
- Pull-up diverter tub spout
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Ara®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 11-3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 41 in
- Hose Length:
- 82 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 38-7/8 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-15/16 in
- WaterSense Labeled:
- Yes
- Width:
- 9-5/8 in