This product requires certification to purchase.

Left-Hand Trip Lever in Chrome

You last purchased this on
 
Delta Faucet

Arzo® Left-Hand Trip Lever in Chrome

  • Fast #
  • Part #D77560
  • Item #4625209
  • Manufacturer Part #77560
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Arzo® Left-Hand Trip Lever in Chrome

  • Fast #
  • Part #D77560
  • Item #4625209
  • Manufacturer Part #77560
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Universal mount
  • 2-5/8 in. long
  • 1-3/8 in. square base
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
No
Collection:
Arzo®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1 in
Handle Material:
Zinc
Handle Type:
Lever
Installation Type:
Front Mount, Side Mount
Material:
Zinc
Number of Handles:
Single Handle
Trip Lever Location:
Left-Hand
UL Listed:
No
WaterSense Labeled:
No