*ASHLYN HDL ASSY
Ashlyn® *ASHLYN HDL ASSY
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ashlyn®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 2-1/4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle