This product requires certification to purchase.

*ASHLYN TEMP KNOB & CVR

You last purchased this on
 
Delta Faucet

Ashlyn® *ASHLYN TEMP KNOB & CVR

  • Fast #
  • Part #DRP77164RB
  • Item #4919028
  • Manufacturer Part #RP77164RB
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Delta Faucet

Ashlyn® *ASHLYN TEMP KNOB & CVR

  • Fast #
  • Part #DRP77164RB
  • Item #4919028
  • Manufacturer Part #RP77164RB
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1764
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Ashlyn®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Part Type:
Handle
Height:
1-1/10 in
Material:
Plastic
Number of Handles:
Single Handle